CPR FACE SHIELD W/ ONE-WAY FILTERED VALVE
898.000930
- UNSPSC 42172001
S123461544
S123461544
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 24 Pkg(s)
Units/package: 1 Maximum Quantity: 24 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 5.1 cm |
| Length | 4.6 cm |
Features
| Single-use physical protection barrier |
| Used as a physical barrier to prevent the victim's breath and body fluids from reaching the rescuer |
| Helps reduce the risk of cross contamination and transference of viruses and bacteria between the victim and rescuer in situations where mouth-to-mouth assistance is required |
| Semi-transparent face shield features a silicone diaphragm, one-way isolation valve with a built-in patient expiratory port |
| Innovative construction includes a specially designed viral and bacterial filter for extra protection |
| Can be used under extreme environmental temperatures |
| Packaged in a compact, easy-to-open format |
| Fits easily into a first aid kit, pocket, purse, knapsack or glove compartment |
| Suitable for adults and children |
| Latex-free |